Skip Content
Discontinued with Replacement
RAIN PANTS BIB FR GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN PANTS BIB FR GREEN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS3FRP-XS
  • Mfr. Model # RS3FRP-XS
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs
Suggested Replacement Product
PANTS BIB STYLE F/R PVC/POLY

Price: NA

Product Details

FR Rainwear Pants, Unisex, Size X-Small, Brown, PU/Polyester, Fits Waist Size 34 In., Inseam 31 In., Jacket Length Thigh Length, Zipper Closure Type, Welded Seam Style, Thickness 0.45 mm

Technical Specs

  • Material PU/Polyester
  • Seam Style Welded
  • Colour Brown
  • Thickness 0.45 mm
  • Size X-Small
  • Item FR Rainwear Pants
  • Closure Type Zipper
  • Inseam 31"
  • Fits Waist Size 34"
  • Jacket Length Thigh Length
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list