Skip Content
RAIN PANT FLGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN PANT FLGR

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37411XL-FLGR
  • Mfr. Model # S37411XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • Size X-Large
  • Item Rain Pant
  • Material 100% Polyester with PU Coating
  • Seam Style Sealed
  • Resists Water
  • Fabric Weight 300D
  • Standards CSA-Z96-15 COMPLIANT-CLASS 3, LEVEL 2
  • Number of Outside Pockets 2
  • ANSI Class ANSI107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list