Skip Content
RAIN JACKET WITH HOOD,YELLOW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET WITH HOOD,YELLOW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T917
  • Mfr. Model # 5T917
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Colour Yellow
  • Material Polyurethane
  • Item Rain Jacket with Hood
  • Size Medium
  • Seam Style Stitched/Taped
  • Thickness 0.18mm
  • Standards ASTM D 6413
  • Fits Chest Size 38" to 40"
  • Closure Type Zipper
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • Length 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list