RAIN JACKET WITH HOOD,YELLOW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET WITH HOOD,YELLOW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4T233
  • Mfr. Model # 4T233
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Size Medium
  • Material Exterior: 100% SBR Rubber Interior: 101% Polyester
  • Item Rain Jacket with Hood
  • Colour Yellow
  • Seam Style Cemented, Vulcanized
  • Thickness 0.46mm
  • Resists Water, Chemicals, Keytones, Organic Esters
  • Standards ASTM D 6413
  • Jacket Length 29"
  • Number of Inside Pockets 0
  • Liner Material Cotton
  • Number of Outside Pockets 2
  • Gender Unisex
  • Sub-Category Rain Jackets/Raincoats
  • Closure Type Snaps
  • Fits Chest Size 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list