RAIN JACKET WITH HOOD,YELLOW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET WITH HOOD,YELLOW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCH4
  • Mfr. Model # 4PCH4
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Jacket with Hood
  • Material Neoprene
  • Includes Attached Hood
  • Size Medium
  • Seam Style Stitched/Taped
  • Thickness 0.33mm
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Gender Unisex
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list