Skip Content
RAIN JACKET WITH HOOD,YELLOW,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET WITH HOOD,YELLOW,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5KU39
  • Mfr. Model # 5KU39
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Yellow
  • Material PVC
  • Item Rain Jacket with Hood
  • Size Large
  • Seam Style Heat Welded
  • Thickness 30mm
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Fits Chest Size 42" - 44"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list