RAIN JACKET WITH HOOD,YELLOW,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET WITH HOOD,YELLOW,4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCR9
  • Mfr. Model # 4PCR9
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.11 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Jacket with Hood
  • Size 4X-Large
  • Seam Style Cemented, Vulcanized
  • Resists Water, Chemicals, Keytones, Organic Esters
  • Standards ASTM D 6413
  • Jacket Length 33"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Cotton
  • Sub-Category Rain Jackets/Raincoats
  • Material SBR Rubber
  • Thickness 0.46mm
  • Closure Type Snaps
  • Fits Chest Size 70"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list