Skip Content
RAIN JACKET WITH HOOD,YELLOW,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET WITH HOOD,YELLOW,4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCH9
  • Mfr. Model # 4PCH9
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Jacket with Hood
  • Material Neoprene
  • Size 4X-Large
  • Includes Attached Hood
  • Thickness 0.33mm
  • Seam Style Stitched/Taped
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Fits Chest Size 58" - 60"
  • Gender Unisex
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list