Skip Content
RAIN JACKET WITH HOOD,YELLOW,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET WITH HOOD,YELLOW,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FBC4
  • Mfr. Model # 1FBC4
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Jacket with Hood
  • Includes 2 Pockets
  • Material Polyurethane
  • Size 3X-Large
  • Seam Style Stitched/Taped
  • Thickness 0.18mm
  • Standards ASTM D 6413
  • Fits Chest Size 54" to 56"
  • Closure Type Snaps
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Nylon
  • Length 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list