RAIN JACKET WITH HOOD,NAVY,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET WITH HOOD,NAVY,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PY66
  • Mfr. Model # 2PY66
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Navy
  • Includes 2 Pockets
  • Material Polyurethane
  • Item Rain Jacket with Hood
  • Size X-Large
  • Seam Style Stitched/Taped
  • Resists Water
  • Standards ASTM D 6413
  • Jacket Length 32"
  • Closure Type Zipper, Snaps
  • Fits Chest Size 48" - 50"
  • Gender Unisex
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0
  • Liner Material Polyester
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list