Skip Content
RAIN JACKET WITH HOOD,NAVY,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET WITH HOOD,NAVY,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PY65
  • Mfr. Model # 2PY65
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Navy
  • Includes 2 Pockets
  • Item Rain Jacket with Hood
  • Size Large
  • Seam Style Stitched/Taped
  • Material Polyurethane
  • Resists Water
  • Closure Type Zipper, Snaps
  • Fits Chest Size 42" - 44"
  • Standards ASTM D 6413
  • Jacket Length 32"
  • Gender Unisex
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0
  • Liner Material Polyester
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list