Skip Content
RAIN JACKET WITH HOOD,NAVY,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET WITH HOOD,NAVY,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PY67
  • Mfr. Model # 2PY67
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Includes 2 Pockets
  • Colour Navy
  • Item Rain Jacket with Hood
  • Size 2X-Large
  • Material Polyurethane
  • Seam Style Stitched/Taped
  • Resists Water
  • Fits Chest Size 52" - 54"
  • Standards ASTM D 6413
  • Closure Type Zipper, Snaps
  • Jacket Length 32"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material Polyester
  • Number of Outside Pockets 2
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list