Skip Content
RAIN JACKET WITH DETACHABLE HOOD,GRN,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET WITH DETACHABLE HOOD,GRN,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCR6
  • Mfr. Model # 4PCR6
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Colour Green
  • Item Rain Jacket with Detachable Hood
  • Size Small
  • Seam Style Heat Welded
  • Standards ASTM D 6413
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Gender Unisex
  • Liner Material Polyester
  • Material PVC
  • Closure Type Snaps
  • Thickness 0.45mm
  • Fits Chest Size 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list