Skip Content
RAIN JACKET WITH DETACHABLE HOOD,GRN,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET WITH DETACHABLE HOOD,GRN,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCL4
  • Mfr. Model # 4PCL4
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

Rain Jacket with Detachable Hood, Unisex, Green, Size S, Fits Chest Size 36 to 38 in., Material Polyurethane, Jacket Length 29 in., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.25mm, Liner Material Nylon, Heat Welded Seam Style, Resists Water, Includes Detachable Hood

Technical Specs

  • Colour Green
  • Includes Detachable Hood
  • Item Rain Jacket with Detachable Hood
  • Material Polyurethane
  • Size Small
  • Seam Style Heat Welded
  • Thickness 0.25mm
  • Fits Chest Size 36" to 38"
  • Resists Water
  • Closure Type Snaps
  • Jacket Length 29"
  • Number of Inside Pockets 0
  • Gender Unisex
  • Liner Material Nylon
  • Number of Outside Pockets 0
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list