Skip Content
RAIN JACKET WITH DETACHABLE HOOD,GRN,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET WITH DETACHABLE HOOD,GRN,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCJ1
  • Mfr. Model # 4PCJ1
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Green
  • Includes Detachable Hood
  • Item Rain Jacket with Detachable Hood
  • Material PVC
  • Size Small
  • Seam Style Heat Welded
  • Resists Water
  • Thickness 0.45mm
  • Fits Chest Size 34" - 36"
  • Closure Type Snaps
  • Standards ASTM D 6413
  • Jacket Length 29"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Polyester
  • Sub-Category Rain Jackets/Raincoats
  • Length 29"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List