Skip Content
RAIN JACKET W/HOOD,HI-VIS YELLOW/GRN,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/HOOD,HI-VIS YELLOW/GRN,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5KE91
  • Mfr. Model # 5KE91
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Rain Jacket with Hood, Unisex, Hi-Vis Yellow/Green, Size L, Fits Chest Size 44 to 46 in., Material Polyurethane, Jacket Length 30-1/2 in., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets, Standards ASTM D6413, ANSI Class ANSI 107 Class 3

Technical Specs

  • Colour Hi-Vis Yellow/Green
  • Item Rain Jacket with Hood
  • Includes 2 Pockets
  • Material Polyurethane
  • Size Large
  • Seam Style Stitched/Taped
  • Resists Water
  • Standards ASTM D6413
  • Closure Type Zipper, Snaps
  • Fits Chest Size 44" - 46"
  • Jacket Length 30-1/2"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Gender Unisex
  • ANSI Class ANSI 107 Class 3
  • Sub-Category Flame Resistant, Hi-Visibility Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list