RAIN JACKET W/HOOD,HI-VIS YELLOW/GRN,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET W/HOOD,HI-VIS YELLOW/GRN,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5KE95
  • Mfr. Model # 5KE95
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Rain Jacket with Hood, Unisex, Hi-Vis Yellow/Green, Size 3XL, Fits Chest Size 56 to 58 in., Material Polyurethane, Jacket Length 33 in., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets, Standards ASTM D6413, ANSI Class ANSI 107 Class 3

Technical Specs

  • Colour Hi-Vis Yellow/Green
  • Item Rain Jacket with Hood
  • Includes 2 Pockets
  • Seam Style Stitched/Taped
  • Material Polyurethane
  • Size 3X-Large
  • Resists Water
  • Closure Type Zipper, Snaps
  • Standards ASTM D6413
  • Fits Chest Size 56" - 58"
  • Gender Unisex
  • Jacket Length 33"
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
  • Sub-Category Flame Resistant, Hi-Visibility Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list