RAIN JACKET W/HOOD,HI-VIS YELLOW/GRN,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RAIN JACKET W/HOOD,HI-VIS YELLOW/GRN,2XL

CONDOR

Web Price : $107.72 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5KE93
  • Mfr. Model # 5KE93
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Rain Jacket with Hood, Unisex, Hi-Vis Yellow/Green, Size 2XL, Fits Chest Size 52 to 54 in., Material Polyurethane, Jacket Length 32 in., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets, Standards ASTM D6413, ANSI Class ANSI 107 Class 3

Technical Specs

  • Includes 2 Pockets
  • Item Rain Jacket with Hood
  • Material Polyurethane
  • Seam Style Stitched/Taped
  • Resists Water
  • Standards ASTM D6413
  • Fits Chest Size 52" - 54"
  • Gender Unisex
  • Jacket Length 32"
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list