RAIN JACKET W/ DETACHABLE HOOD,YLW,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET W/ DETACHABLE HOOD,YLW,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCJ8
  • Mfr. Model # 4PCJ8
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Includes Detachable Hood
  • Colour Yellow
  • Item Rain Jacket with Detachable Hood
  • Material Polyurethane
  • Size Small
  • Seam Style Heat Welded
  • Thickness 0.25mm
  • Resists Water
  • Closure Type Snaps
  • Jacket Length 29"
  • Fits Chest Size 34" - 36"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list