Skip Content
RAIN JACKET W/DETACHABLE HOOD,YLW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/DETACHABLE HOOD,YLW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3BC63
  • Mfr. Model # 3BC63
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Yellow
  • Includes Hood
  • Item Rain Jacket with Detachable Hood
  • Material Polyurethane
  • Size Medium
  • Seam Style Stitched/Taped
  • Thickness 0.18mm
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 0
  • Gender Unisex
  • Liner Material Nylon
  • Length 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list