Skip Content
RAIN JACKET W/DETACHABLE HOOD,YLW,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/DETACHABLE HOOD,YLW,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5AF45
  • Mfr. Model # 5AF45
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Yellow
  • Material Nylon
  • Size 3X-Large
  • Item Rain Jacket with Detachable Hood
  • Seam Style Heat Welded
  • Closure Type Snaps
  • Fits Chest Size 54" to 56"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Gender Unisex
  • Liner Material Nylon
  • Length 32-1/2"
  • Thickness 0.30mm
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list