Skip Content
RAIN JACKET W/DETACHABLE HOOD,YLW,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/DETACHABLE HOOD,YLW,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCK4
  • Mfr. Model # 4PCK4
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Includes Detachable Hood
  • Colour Yellow
  • Item Rain Jacket with Detachable Hood
  • Material Polyurethane
  • Size 3X-Large
  • Seam Style Heat Welded
  • Thickness 0.25mm
  • Resists Water
  • Closure Type Snaps
  • Fits Chest Size 54" to 56"
  • Gender Unisex
  • Jacket Length 33-1/2"
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Liner Material Nylon
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list