Skip Content
RAIN JACKET W/DETACHABLE HOOD,YLW,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/DETACHABLE HOOD,YLW,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2BC51
  • Mfr. Model # 2BC51
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Jacket with Detachable Hood
  • Includes Hood
  • Size 3X-Large
  • Material Polyurethane
  • Seam Style Stitched/Taped
  • Thickness 0.18mm
  • Closure Type Snaps
  • Fits Chest Size 54" to 56"
  • Standards ASTM D 6413
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material Nylon
  • Number of Outside Pockets 0
  • Length 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list