RAIN JACKET W/DETACHABLE HOOD,YLW,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET W/DETACHABLE HOOD,YLW,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5AP11
  • Mfr. Model # 5AP11
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Rain Jacket with Detachable Hood
  • Colour Yellow
  • Seam Style Heat Welded
  • Size 2X-Large
  • Material PVC
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Fits Chest Size 52" - 54"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • Length 32"
  • Thickness 0.30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list