RAIN JACKET W/DETACHABLE HOOD,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET W/DETACHABLE HOOD,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2AD04
  • Mfr. Model # 2AD04
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Rain Jacket with Detachable Hood
  • Colour Yellow
  • Includes Hood
  • Material Polyurethane
  • Standards ASTM D 6413
  • Seam Style Stitched/Taped
  • Size X-Large
  • Thickness 0.18mm
  • Closure Type Snaps
  • Fits Chest Size 48" - 50"
  • Number of Inside Pockets 0
  • Gender Unisex
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • Length 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list