!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIN JACKET W/DETACHABLE HOOD,L

RAIN JACKET W/DETACHABLE HOOD,L

CONDOR

RAIN JACKET W/DETACHABLE HOOD,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET W/DETACHABLE HOOD,L

RAIN JACKET W/DETACHABLE HOOD,L

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR2AH65
  • Mfr. Model # 2AH65
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Rain Jacket with Detachable Hood
  • Closure Type Snaps
  • Gender Unisex
  • Length 30"
  • Number of Inside Pockets 0
  • Seam Style Stitched/Taped
  • Standards ASTM D 6413
  • Arc Flash PPE Category 0
  • Colour Yellow
  • Hood Style Detachable
  • Material Polyurethane
  • Number of Outside Pockets 0
  • Size Large
  • Thickness 0.18mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list