Skip Content
RAIN JACKET W/ DETACHABLE HOOD,GRN,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/ DETACHABLE HOOD,GRN,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCL8
  • Mfr. Model # 4PCL8
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2298
  • Shipping Weight 1.28 lbs

Technical Specs

  • Includes Detachable Hood
  • Colour Green
  • Material Polyurethane
  • Size 2X-Large
  • Seam Style Heat Welded
  • Item Rain Jacket with Detachable Hood
  • Resists Water
  • Thickness 0.25mm
  • Closure Type Snaps
  • Fits Chest Size 52" - 54"
  • Jacket Length 33-1/2"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list