Skip Content
RAIN JACKET W/DETACHABLE HOOD,GREEN,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/DETACHABLE HOOD,GREEN,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCJ4
  • Mfr. Model # 4PCJ4
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.49 lbs

Technical Specs

  • Colour Green
  • Includes Detachable Hood
  • Item Rain Jacket with Detachable Hood
  • Material PVC
  • Size X-Large
  • Thickness 0.45mm
  • Seam Style Heat Welded
  • Resists Water
  • Standards ASTM D 6413
  • Fits Chest Size 48" - 50"
  • Closure Type Snaps
  • Jacket Length 31"
  • Gender Unisex
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Liner Material Polyester
  • Sub-Category Rain Jackets/Raincoats
  • Length 31"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List