RAIN JACKET W/DETACHABLE HOOD,GREEN,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET W/DETACHABLE HOOD,GREEN,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4ML01
  • Mfr. Model # 4ML01
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Colour Green
  • Seam Style Heat Welded
  • Item Rain Jacket with Detachable Hood
  • Size X-Large
  • Standards ASTM D 6413
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Polyester
  • Material PVC
  • Thickness 0.45mm
  • Fits Chest Size 58"
  • Closure Type Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list