Skip Content
RAIN JACKET W/DETACHABLE HOOD,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/DETACHABLE HOOD,4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FAW5
  • Mfr. Model # 1FAW5
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Jacket with Detachable Hood
  • Material PVC
  • Includes 2 Pockets
  • Size 4X-Large
  • Thickness 0.30mm
  • Seam Style Heat Welded
  • Standards ASTM D 6413
  • Closure Type Hook-and-Loop
  • Gender Unisex
  • Liner Material Nylon
  • Fits Chest Size 58" - 60"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0
  • Length 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list