Skip Content
RAIN JACKET W/DETACHABLE HOOD,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET W/DETACHABLE HOOD,4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FAW1
  • Mfr. Model # 1FAW1
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Yellow
  • Includes 2 Pockets
  • Material PVC
  • Size 4X-Large
  • Seam Style Heat Welded
  • Item Rain Jacket with Detachable Hood
  • Standards ASTM D 6413
  • Closure Type Hook-and-Loop
  • Fits Chest Size 58" - 60"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Gender Unisex
  • Liner Material Nylon
  • Length 32"
  • Thickness 0.30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list