Skip Content
RAIN JACKET TRICOT GREEN SZ LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET TRICOT GREEN SZ LGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS2PUJ-L
  • Mfr. Model # RS2PUJ-L
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Tri-Coat Rain Jacket, Unisex, Size Large, Royal Blue, PU/Polyester, Fits Chest Size 51-1/2 In., Fits Waist Size 45-1/2 In., Jacket Length Thigh Length, Zipper Closure Type, Welded Seam Style, Thickness 0.45 mm, Fabric Weight 170 g/m², Number of Outside Pockets 2, Includes Hood

Technical Specs

  • Material PU/Polyester
  • Item Tri-Coat Rain Jacket
  • Colour Royal Blue
  • Size Large
  • Seam Style Welded
  • Includes Hood
  • Thickness 0.45 mm
  • Fabric Weight 170 g/m²
  • Closure Type Zipper
  • Fits Chest Size 51-1/2"
  • Fits Waist Size 45-1/2"
  • Jacket Length Thigh Length
  • Gender Unisex
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list