Skip Content
RAIN JACKET,ROYAL BLUE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET,ROYAL BLUE,XL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZGE8
  • Mfr. Model # 3ZGE8
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Rain Jacket
  • Colour Royal Blue
  • Includes Snap Cuffs
  • Material Polyester
  • Size XL
  • Seam Style Stitched/Taped
  • Resists Water
  • Standards ASTM D 6413
  • Fits Chest Size 48" - 50"
  • Jacket Length 30"
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Gender Men's
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Fabric Weight
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list