Skip Content
RAIN JACKET HI-VIS YLW-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET HI-VIS YLW-S

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK240D63AT-S
  • Mfr. Model # 240D63AT-S
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.021 lbs

Technical Specs

  • Colour Hi-Vis Yellow
  • Item Jacket
  • Material PVC
  • Resists Water
  • Size Small
  • Standards EN 471, EN 343
  • Closure Type Zipper with Flap
  • Fabric Weight 325 g/m²
  • Number of Outside Pockets 2
  • Gender Men's
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list