Skip Content
RAIN JACKET FR HI-VIS Y/NVY-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RAIN JACKET FR HI-VIS Y/NVY-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK24969ATC-L
  • Mfr. Model # 24969ATC-L
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Navy
  • Item Jacket
  • Material PVC
  • Resists Water
  • Standards EN 471, EN 343, EN 533
  • Closure Type Snaps w/ Flap
  • Size Large
  • Gender Men's
  • Fabric Weight 350 g/m²
  • Number of Outside Pockets 2
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list