Skip Content
RAIN JACKET FR HI-VIS Y/NVY-2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET FR HI-VIS Y/NVY-2XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK24969ATC2XL
  • Mfr. Model # 24969ATC2XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Navy
  • Item Jacket
  • Material 100% Knit Polyester FR
  • Resists Water
  • Size 2X-Large
  • Standards EN 531, EN 471 Class 3, EN 343
  • Closure Type Snaps with Flap
  • Fabric Weight 350 g/m²
  • Gender Men's
  • Number of Outside Pockets 2
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list