Skip Content
Discontinued with Replacement
RAIN JACKET FR GREEN SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET FR GREEN SZ

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS3FRJ-XS
  • Mfr. Model # RS3FRJ-XS
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs
Suggested Replacement Product
JACKET RAIN W/HOOD F/R PVC/POLY,XS

Price: NA

Product Details

FR Rainwear Jacket, Unisex, Size X-Small, Brown, PU/Polyester, Fits Chest Size 40 In., Fits Waist Size 34 In., Inseam 31 In., Jacket Length Thigh Length, Zipper Closure Type, Welded Seam Style, Thickness 0.45 mm, Includes Hood

Technical Specs

  • Colour Brown
  • Includes Hood
  • Item FR Rainwear Jacket
  • Size X-Small
  • Seam Style Welded
  • Material PU/Polyester
  • Thickness 0.45 mm
  • Closure Type Zipper
  • Inseam 31"
  • Fits Chest Size 40"
  • Fits Waist Size 34"
  • Gender Unisex
  • Jacket Length Thigh Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list