!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIN JACKET FR GREEN SZ X-LGE

RAIN JACKET FR GREEN SZ X-LGE

CONDOR

RAIN JACKET FR GREEN SZ X-LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET FR GREEN SZ X-LGE

RAIN JACKET FR GREEN SZ X-LGE

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRRS3FRJ-XL
  • Mfr. Model # RS3FRJ-XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

2-Piece Flame Retardent Rain Suit: Wind and waterproof. Flame retardant. 0.45 mm PVC/polyester construction. Rain Jacket: Standing collar with velcro closure. Detachable drawstring hood. Double storm front with snap closure. Snap adjustable cuffs. Bib-Style Rain Pants: Plain fly front. Full elastic suspenders. Reinforced crotch.

Technical Specs

  • Item Rain Jacket, FR
  • Size X-Large
  • Colour Green

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list