RAIN JACKET FLOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET FLOR

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37221-2XL-FLOR
  • Mfr. Model # S37221-2XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Size 2X-Large
  • Includes Hood
  • Material 100% Polyester with PU Coating
  • Item Rain Jacket
  • Seam Style Sealed
  • Resists Water
  • Fabric Weight 300D
  • Standards CSA-Z96-15 COMPLIANT-CLASS 2, LEVEL 2
  • Fits Chest Size 49" - 51"
  • Liner Material 100% Polyester (Mesh)
  • ANSI Class ANSI107-2010 Class 3, Level 2
  • Closure Type Zipper, Storm Flap
  • Jacket Length 33"
  • Sub-Category Rain Jackets/Raincoats
  • Gender Men's
  • Number of Outside Pockets 3
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list