RAIN JACKET FLOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET FLOR

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37211XL-FLOR
  • Mfr. Model # S37211XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Size X-Large
  • Material 100% Polyester with PU Coating
  • Includes Hood
  • Item Rain Jacket
  • Seam Style Sealed
  • Standards CSA-Z96-15 COMPLIANT-CLASS 2, LEVEL 2
  • Resists Water
  • Fabric Weight 300D
  • Fits Chest Size 46" - 48"
  • Liner Material 100% Polyester (Mesh)
  • ANSI Class ANSI107-2010 Class 3, Level 2
  • Sub-Category Rain Jackets/Raincoats
  • Closure Type Zipper, Storm Flap
  • Jacket Length 32-1/2"
  • Number of Inside Pockets 1
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list