Skip Content
RAIN JACKET FLGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN JACKET FLGR

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37221-2XL-FLGR
  • Mfr. Model # S37221-2XL-FLGR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • Size 2X-Large
  • Material Polyurethane/Polyester
  • Seam Style Sealed
  • Resists Water
  • Item Rain Jacket with Detachable Hood
  • Fabric Weight 300D
  • Closure Type Zipper, Storm Flap
  • Standards CSA-Z96-09 Class 2, Level 2
  • Sub-Category Rain Jackets/Raincoats
  • Fits Chest Size 49" - 51"
  • Gender Men's
  • Jacket Length 33"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • Liner Material Polyester
  • ANSI Class ANSI 107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list