RAIN JACKET FLGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET FLGR

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37211XL-FLGR
  • Mfr. Model # S37211XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • Size X-Large
  • Includes Hood
  • Item Rain Jacket
  • Material 100% Polyester with PU Coating
  • Seam Style Sealed
  • Resists Water
  • Fabric Weight 300D
  • Standards CSA-Z96-15 COMPLIANT-CLASS 2, LEVEL 2
  • Fits Chest Size 46" - 48"
  • ANSI Class ANSI107-2010 Class 3, Level 2
  • Liner Material 100% Polyester (Mesh)
  • Closure Type Zipper, Storm Flap
  • Jacket Length 32-1/2"
  • Gender Men's
  • Sub-Category Rain Jackets/Raincoats
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list