Skip Content
RAIN JACKET FLGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET FLGR

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37211SML-FLGR
  • Mfr. Model # S37211SML-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • Size Small
  • Includes Hood
  • Seam Style Sealed
  • Material 100% Polyester with PU Coating
  • Item Rain Jacket
  • Resists Water
  • Fabric Weight 300D
  • Standards CSA-Z96-15 COMPLIANT-CLASS 2, LEVEL 2
  • Liner Material 100% Polyester (Mesh)
  • Fits Chest Size 35" - 37"
  • ANSI Class ANSI107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list