Skip Content
RAIN JACKET 13 OZ HIGH VIS M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN JACKET 13 OZ HIGH VIS M

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIJXN6YERGM
  • Mfr. Model # JXN6YERGM
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material PVC/Modacrylic
  • Colour Yellow
  • Size Medium
  • Seam Style Sealed
  • Thickness 13 oz.
  • ATPV Rating 8.5 cal/cm²
  • Closure Type Zipper
  • Standards ANSI 107-2010 Class 2 Level 2, Class 3 Level 2
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 41"
  • Gender Unisex
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list