RAIN JACKET 13 OZ HIGH VIS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET 13 OZ HIGH VIS L

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIJXN6YERGL
  • Mfr. Model # JXN6YERGL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • Material PVC/Modacrylic
  • Size Large
  • Seam Style Sealed
  • Standards ANSI 107-2010 Class 2 Level 2, Class 3 Level 2
  • Thickness 13 oz.
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 45"
  • Gender Unisex
  • ATPV Rating 8.5 cal/cm²
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list