RAIN JACKET 13 OZ HIGH VIS 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET 13 OZ HIGH VIS 4XL

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIJXN6YERG4XL
  • Mfr. Model # JXN6YERG4XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material PVC/Modacrylic
  • Colour Yellow
  • Size 4X-Large
  • Seam Style Sealed
  • Thickness 13 oz.
  • Standards ANSI 107-2010 Class 2 Level 2, Class 3 Level 2
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.5 cal/cm²
  • Closure Type Zipper
  • Fits Chest Size 61"
  • Number of Inside Pockets 2
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list