Skip Content
RAIN GAUGE,11-7/8X2 IN DIA,CLEAR-VU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN GAUGE,11-7/8X2 IN DIA,CLEAR-VU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KLT6
  • Mfr. Model # 3KLT6
  • UNSPSC # 41114405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Bracket
  • Item Rain Gauge
  • Material of Construction Polycarbonate
  • Overall Height (In.) 11-7/8
  • Graduations 0.05
  • Mounting Bracket
  • Range to 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list