Skip Content
RAIN GAUGE,0 TO 5 IN.,POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN GAUGE,0 TO 5 IN.,POLYCARBONATE

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KXZ5
  • Mfr. Model # 3KXZ5
  • UNSPSC # 41114410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Graduations 0.1"
  • Material of Construction Polycarbonate
  • Item Rain Gauge
  • Overall Height (In.) 12.5
  • Range 0 to 5"
  • Mounting (2) Keyholes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list