Skip Content
RAIN BIB OVERALL,YLW,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN BIB OVERALL,YLW,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCG5
  • Mfr. Model # 4PCG5
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Yellow
  • Number of Pockets 0
  • Material Neoprene
  • Item Rain Bib Overall
  • Size S
  • Thickness 0.33mm
  • Seam Style Stitched, Taped
  • Resists Water, Flame
  • Closure Type Snaps
  • Inseam 29"
  • Gender Men's
  • Fits Waist Size 32 to 34"
  • Liner Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list