RAIN BIB OVERALL,YLW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB OVERALL,YLW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T922
  • Mfr. Model # 5T922
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Yellow
  • Includes Fly Front, Raglan Shoulder, Elastic Suspenders
  • Item Rain Bib Overall
  • Material Polyurethane
  • Number of Pockets 0
  • Size M
  • Seam Style Double Stitched, Taped
  • Thickness 0.18mm
  • Resists Water
  • Inseam 30"
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Gender Men's
  • Liner Material Nylon
  • Fits Waist Size 32 to 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list